- Cone Bearing
- 6 1/4 in Inside Diameter
- 1 9/16 in Cone Width
| Load Center | 0.1 in |
| Bore Type | Round Bore |
| Material | Case Carburized Steel |
| Cone Type | Single Cone |
| Tolerance | Standard |
| Dynamic Load Rating | 63000 lbf |
| Shaft Shoulder Diameter - V (MIN) | 6.65 |
| Cup Width | N/A |
| Static Load Rating [Max] | 143000 lbf |
| Shaft Shoulder Diameter - U (MIN) | 6.93 |
| Temperature Range [Max] | 250 °F |
| O.D. | N/A |
| Temperature Range [Min] | -40 °F |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 0.140 in |
| Enclosure | Open |
| Series | 46700 |
| Bearing Type | Cone |
| I.D. | 6 1/4 in |
| Factor | 1.57 |
| Cone Width | 1 9/16 in |
| Weight | 7.813 LB |
| EAN or UPC | 4547359303766 |

