- Cone & Cup Bearing
- 6 1/4 in Inside Diameter
- 8 7/8 in Outside Diameter
- 1 5/8 in Width
| O.D. | 8.875 in |
| Material | Case Carburized Steel |
| I.D. | 6 1/4 in |
| Shaft Shoulder Diameter - U (MIN) | 6.93 |
| Cone No. | 46780 |
| Temperature Range [Min] | -40 °F |
| Cup No. | 46720 |
| Inner Ring Width | 1 9/16 in |
| Fillet Radius | 0.13 in |
| Factor | 1.57 |
| Static Load Rating [Max] | 143000 lbf |
| Housing Shoulder Diameter - X (MAX) | 8.58 |
| Bore Type | Round Bore |
| Housing Shoulder Diameter - Z (MAX) | 8.23 |
| Outer Ring Width | 1 5/16 in |
| Enclosure | Open |
| Shaft Shoulder Diameter - V (MIN) | 6.65 |
| Oil Hole | w/o Oil Hole |
| Load Center | 0.1 in |
| Width Across Cups | 1 |
| No. of Rows | 1 |
| Bearing Type | Cone & Cup |
| Inside Fillet Radius | 0.14 in |
| Tolerance | Class 2 |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 63000 lbf |
| Inch/Metric | Inch |
| Weight | 11.36 LB |
| EAN or UPC | 4547359303773 |

