- Cup Bearing
- 8 7/8 in Outside Diameter
- 2 3/4 in Cup Width
| Cup Width | 2 3/4 in |
| Origin | Cups |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.03 in |
| Bearing Width | 3 3/4 in |
| Weight | 16.314 LB |
| EAN or UPC | 4547359303759 |
| Cup Width | 2 3/4 in |
| Origin | Cups |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.03 in |
| Bearing Width | 3 3/4 in |
| Weight | 16.314 LB |
| EAN or UPC | 4547359303759 |