- Cup Bearing
- 3.688 in Outside Diameter
- 1.031 in Cup Width
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - Z (MAX) | 3.11 |
| Cup Width | 1.031 in |
| Origin | Cups |
| Bearing Type | Cup |
| Bearing Width | 1 1/4 in |
| Housing Shoulder Diameter - X (MAX) | 3.43 |
| Housing Fillet Radius [Max] | 0.13 in |
| Weight | 0.877 LB |
| EAN or UPC | 4547359534009 |

