- Cone Bearing
- 1 3/4 in Inside Diameter
- 1 1/4 in Cone Width
| Temperature Range [Min] | -40 °F |
| Load Center | -0.28 in |
| Bore Type | Round Bore |
| O.D. | N/A |
| Static Load Rating [Max] | 29500 lbf |
| I.D. | 1 3/4 in |
| Material | Case Carburized Steel |
| Factor | 1.49 |
| Origin | Cones |
| Cone Width | 1 1/4 in |
| Dynamic Load Rating | 23200 lbf |
| Cone Type | Single Cone |
| Bearing Type | Cone |
| Enclosure | Open |
| Series | 46000 |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cup Width | N/A |
| Temperature Range [Max] | 250 °F |
| Tolerance | Standard |
| Weight | 1.428 LB |
| EAN or UPC | 4547359533989 |

