- Cone Bearing
- 1 5/8 in Inside Diameter
- 1 1/4 in Cone Width
| Static Load Rating [Max] | 29500 lbf |
| Shaft Shoulder Diameter - U (MIN) | 2.05 |
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - V (MIN) | 2.01 |
| Bearing Type | Cone |
| Shaft Fillet Radius [Max] | 0.030 in |
| Dynamic Load Rating | 23200 lbf |
| I.D. | 1 5/8 in |
| Temperature Range [Max] | 250 °F |
| Factor | 1.49 |
| Load Center | -0.28 in |
| Bore Type | Round Bore |
| Cone Width | 1 1/4 in |
| Temperature Range [Min] | -40 °F |
| Weight | 1.504 LB |
| EAN or UPC | 4547359533972 |

