- Cone & Cup Bearing
- 1 5/8 in Inside Diameter
- 3.688 in Outside Diameter
- 1 1/4 in Width
| Oil Hole | w/o Oil Hole |
| Load Center | -0.28 in |
| Shaft Shoulder Diameter - U (MIN) | 2.05 |
| Width Across Cups | 1 |
| Inch/Metric | Inch |
| Fillet Radius | 0.13 in |
| Enclosure | Open |
| No. of Rows | 1 |
| Housing Shoulder Diameter - Z (MAX) | 3.11 |
| Material | Case Carburized Steel |
| Cup No. | 46368 |
| Temperature Range [Max] | 250 °F |
| Factor | 1.49 |
| I.D. | 1 5/8 in |
| Outer Ring Width | 1.031 in |
| Bore Type | Round Bore |
| Tolerance | Class 4 |
| Housing Shoulder Diameter - X (MAX) | 3.43 |
| Inner Ring Width | 1 1/4 in |
| Cone No. | 46162 |
| Dynamic Load Rating | 23200 lbf |
| Temperature Range [Min] | -40 °F |
| Inside Fillet Radius | 0.03 in |
| Bearing Type | Cone & Cup |
| Shaft Shoulder Diameter - V (MIN) | 2.01 |
| Static Load Rating [Max] | 29500 lbf |
| O.D. | 3.688 in |
| Weight | 0.882 LB |
| EAN or UPC | 4547359879650 |

