- Cone Bearing
- 2 1/8 in Inside Diameter
- 1.154 in Cone Width
| Shaft Fillet Radius [Max] | 0.140 in |
| Factor | 1.79 |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| I.D. | 2 1/8 in |
| Bore Type | Round Bore |
| Origin | Cones |
| Shaft Shoulder Diameter - V (MIN) | 2.4 |
| Load Center | -0.28 in |
| Bearing Type | Cone |
| Dynamic Load Rating | 27700 lbf |
| Cone Width | 1.154 in |
| Shaft Shoulder Diameter - U (MIN) | 2.68 |
| Static Load Rating [Max] | 36500 lbf |
| Temperature Range [Max] | 250 °F |
| Weight | 0.86 LB |
| EAN or UPC | 4547359533927 |

