- Cone & Cup Bearing
- 1.772 in Inside Diameter
- 4 1/8 in Outside Diameter
- 1.581 in Width
| Cone No. | 4559 |
| Shaft Shoulder Diameter - V (MIN) | 2.09 |
| Enclosure | Open |
| O.D. | 4.125 in |
| Dynamic Load Rating | 36500 lbf |
| Oil Hole | w/o Oil Hole |
| Inch/Metric | Inch |
| Housing Shoulder Diameter - X (MAX) | 3.9 |
| Inside Fillet Radius | 0.14 in |
| No. of Rows | 1 |
| Cup No. | 4535 |
| Fillet Radius | 0.13 in |
| Bearing Type | Cone & Cup |
| Factor | 1.79 |
| Static Load Rating [Max] | 53000 lbf |
| Housing Shoulder Diameter - Z (MAX) | 3.54 |
| Shaft Shoulder Diameter - U (MIN) | 2.44 |
| Temperature Range [Min] | -40 °F |
| Load Center | -0.49 in |
| I.D. | 1.772 in |
| Tolerance | Class 4 |
| Material | Case Carburized Steel |
| Outer Ring Width | 1 5/16 in |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 1.581 in |
| Bore Type | Round Bore |
| Width Across Cups | 1 |
| Weight | 0.0 LB |
| EAN or UPC | 4547359856347 |

