- Cup Bearing
- 4.331 in Outside Diameter
- 1.063 in Cup Width
| Cup Width | 1.063 in |
| Bearing Width | 1.094 in |
| Housing Shoulder Diameter - Z (MAX) | 3.78 |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 3.94 |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.08 in |
| Weight | 1.219 LB |
| EAN or UPC | 4547359303599 |

