- Cup Bearing
- 4 3/8 in Outside Diameter
- 1.281 in Cup Width
| Bearing Width | 1 17/32 in |
| Housing Shoulder Diameter - Z (MAX) | 3.74 |
| Cup Width | 1.281 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Housing Shoulder Diameter - X (MAX) | 4.17 |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Weight | 1.848 LB |
| EAN or UPC | 4547359303582 |

