- Cup Bearing
- 4 1/4 in Outside Diameter
- 1.063 in Cup Width
| Housing Fillet Radius [Max] | 0.03 in |
| Bearing Type | Cup |
| Origin | Cups |
| Material | Case Carburized Steel |
| Cup Width | 1.063 in |
| Bearing Width | 1.282 in |
| Housing Shoulder Diameter - Z (MAX) | 3.9 |
| Housing Shoulder Diameter - X (MAX) | 3.94 |
| Weight | 0.86 LB |
| EAN or UPC | 4547359533798 |

