- Cone Bearing
- 2 1/8 in Inside Diameter
- 1.219 in Cone Width
| I.D. | 2 1/8 in |
| Shaft Shoulder Diameter - U (MIN) | 2.44 |
| Origin | Cones |
| Material | Case Carburized Steel |
| Bearing Type | Cone |
| Temperature Range [Min] | -40 °F |
| Factor | 1.80 |
| Dynamic Load Rating | 31500 lbf |
| Shaft Fillet Radius [Max] | 0.030 in |
| Load Center | -0.32 in |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 42500 lbf |
| Cone Width | 1.219 in |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - V (MIN) | 2.44 |
| Weight | 1.808 LB |
| EAN or UPC | 4547359303490 |

