- Cone Bearing
- 2 in Inside Diameter
- 1.219 in Cone Width
| Cup Width | N/A |
| Shaft Shoulder Diameter - V (MIN) | 2.32 |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| Load Center | -0.32 in |
| Cone Width | 1.219 in |
| Tolerance | Standard |
| Static Load Rating [Max] | 42500 lbf |
| Cone Type | Single Cone |
| Bearing Type | Cone |
| Enclosure | Open |
| Dynamic Load Rating | 31500 lbf |
| Series | 45200 |
| Shaft Fillet Radius [Max] | 0.090 in |
| O.D. | N/A |
| Temperature Range [Max] | 250 °F |
| Factor | 1.80 |
| Shaft Shoulder Diameter - U (MIN) | 2.48 |
| I.D. | 2 in |
| Bore Type | Round Bore |
| Origin | Cones |
| Weight | 1.951 LB |
| EAN or UPC | 4547359303476 |

