- Cone Bearing
- 2 in Inside Diameter
- 1.219 in Cone Width
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| Factor | 1.80 |
| Shaft Shoulder Diameter - U (MIN) | 2.8 |
| Origin | Cones |
| Load Center | -0.32 in |
| Cone Width | 1.219 in |
| Dynamic Load Rating | 31500 lbf |
| I.D. | 2 in |
| Bearing Type | Cone |
| Shaft Fillet Radius [Max] | 1/4 in |
| Shaft Shoulder Diameter - V (MIN) | 2.32 |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 42500 lbf |
| Temperature Range [Max] | 250 °F |
| Weight | 1.9 LB |
| EAN or UPC | 4547359533835 |

