- Cone Bearing
- 1 3/4 in Inside Diameter
- 1.219 in Cone Width
| Material | Case Carburized Steel |
| Bearing Type | Cone |
| Shaft Fillet Radius [Max] | 0.030 in |
| Factor | 1.80 |
| Load Center | -0.32 in |
| Bore Type | Round Bore |
| Shaft Shoulder Diameter - V (MIN) | 2.13 |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 42500 lbf |
| Dynamic Load Rating | 31500 lbf |
| Shaft Shoulder Diameter - U (MIN) | 2.17 |
| I.D. | 1 3/4 in |
| Origin | Cones |
| Cone Width | 1.219 in |
| Weight | 2.187 LB |
| EAN or UPC | 4547359533828 |

