- Cup Bearing
- 12 1/8 in Outside Diameter
- 2 7/16 in Cup Width
| Cup Width | 2 7/16 in |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Housing Shoulder Diameter - X (MAX) | 10.83 |
| Housing Shoulder Diameter - Z (MAX) | 10.59 |
| Bearing Width | 3 1/2 in |
| Housing Fillet Radius [Max] | 0.27 in |
| Weight | 48.546 LB |
| EAN or UPC | 4547359303384 |

