- Cone & Cup Bearing
- 1 5/8 in Inside Diameter
- 3.484 in Outside Diameter
- 1 in Width
| No. of Rows | 1 |
| Factor | 0.77 |
| Load Center | 0.68 in |
| Temperature Range [Min] | -40 °F |
| Cone No. | 44162 |
| O.D. | 3.484 in |
| Width Across Cups | 1 |
| Housing Shoulder Diameter - Z (MAX) | 2.95 |
| Dynamic Load Rating | 15800 lbf |
| Bearing Type | Cone & Cup |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 17500 lbf |
| Oil Hole | w/o Oil Hole |
| Fillet Radius | 0.06 in |
| Inside Fillet Radius | 0.09 in |
| Cup No. | 44348 |
| Material | Case Carburized Steel |
| Enclosure | Open |
| Tolerance | Class 4 |
| Outer Ring Width | 11/16 in |
| Inch/Metric | Inch |
| I.D. | 1 5/8 in |
| Housing Shoulder Diameter - X (MAX) | 3.31 |
| Inner Ring Width | 0.933 in |
| Weight | 1.486 LB |
| EAN or UPC | 4547359798043 |

