- Cone Bearing
- 1 5/8 in Inside Diameter
- 0.933 in Cone Width
| Tolerance | Standard |
| Cone Width | 0.933 in |
| Bearing Type | Cone |
| Factor | 0.77 |
| Dynamic Load Rating | 15800 lbf |
| Series | 44000 |
| Temperature Range [Max] | 250 °F |
| Origin | Cones |
| Bore Type | Round Bore |
| Cone Type | Single Cone |
| I.D. | 1 5/8 in |
| Material | Case Carburized Steel |
| O.D. | N/A |
| Cup Width | N/A |
| Shaft Fillet Radius [Max] | 0.090 in |
| Enclosure | Open |
| Load Center | 0.68 in |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 17500 lbf |
| Weight | 0.948 LB |
| EAN or UPC | 4547359533750 |

