- Cone Bearing
- 1 7/16 in Inside Diameter
- 0.933 in Cone Width
| Temperature Range [Max] | 250 °F |
| I.D. | 1 7/16 in |
| Load Center | 0.11 in |
| Bearing Type | Cone |
| Shaft Fillet Radius [Max] | 0.090 in |
| Shaft Shoulder Diameter - V (MIN) | 1.97 |
| Factor | 0.77 |
| Static Load Rating [Max] | 17500 lbf |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 15800 lbf |
| Cone Width | 0.933 in |
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| Origin | Cones |
| Shaft Shoulder Diameter - U (MIN) | 2.13 |
| Weight | 1.105 LB |
| EAN or UPC | 4547359533729 |

