- Cone & Cup Bearing
- 1 7/16 in Inside Diameter
- 3.484 in Outside Diameter
- 1 in Width
| Bearing Type | Cone & Cup |
| No. of Rows | 1 |
| Shaft Shoulder Diameter - V (MIN) | 1.97 |
| Oil Hole | w/o Oil Hole |
| Cup No. | 44348PX2 |
| Factor | 0.77 |
| Bore Type | Round Bore |
| Dynamic Load Rating | 15800 lbf |
| Tolerance | Special |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Shaft Shoulder Diameter - U (MIN) | 2.13 |
| O.D. | 3.484 in |
| Outer Ring Width | 11/16 in |
| I.D. | 1 7/16 in |
| Inch/Metric | Inch |
| Material | Case Carburized Steel |
| Fillet Radius | 0.06 in |
| Load Center | 0.11 in |
| Housing Shoulder Diameter - X (MAX) | 3.31 |
| Cone No. | 44143 |
| Enclosure | Open |
| Inner Ring Width | 0.933 in |
| Width Across Cups | 1 |
| Inside Fillet Radius | 0.09 in |
| Static Load Rating [Max] | 17500 lbf |
| Weight | 1.598 LB |
| EAN or UPC | 4547359533736 |

