- Cone Bearing
- 1 5/8 in Inside Diameter
- 1.59 in Cone Width
| Bearing Type | Cone |
| Static Load Rating [Max] | 39500 lbf |
| Cone Width | 1.59 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Dynamic Load Rating | 30500 lbf |
| Shaft Shoulder Diameter - U (MIN) | 2.24 |
| Shaft Shoulder Diameter - V (MIN) | 2.01 |
| Origin | Cones |
| Temperature Range [Max] | 250 °F |
| I.D. | 1 5/8 in |
| Temperature Range [Min] | -40 °F |
| Load Center | -0.59 in |
| Factor | 2.11 |
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| Weight | 1.75 LB |
| EAN or UPC | 4547359533712 |

