- Cone Bearing
- 1 1/2 in Inside Diameter
- 1.59 in Cone Width
| Material | Case Carburized Steel |
| Dynamic Load Rating | 30500 lbf |
| Bearing Type | Cone |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 39500 lbf |
| Shaft Fillet Radius [Max] | 0.060 in |
| Temperature Range [Min] | -40 °F |
| Load Center | -0.59 in |
| I.D. | 1 1/2 in |
| Cone Width | 1.59 in |
| Factor | 2.11 |
| Weight | 1.058 LB |
| EAN or UPC | 4547359663952 |

