- Cone Bearing
- 1 13/16 in Inside Diameter
- 1.177 in Cone Width
| Static Load Rating [Max] | 29000 lbf |
| Dynamic Load Rating | 24300 lbf |
| Bearing Type | Cone |
| Load Center | -0.36 in |
| Cone Width | 1.177 in |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - U (MIN) | 2.32 |
| Shaft Shoulder Diameter - V (MIN) | 2.05 |
| Material | Case Carburized Steel |
| Factor | 2.11 |
| I.D. | 1 13/16 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Weight | 1.188 LB |
| EAN or UPC | 4547359533699 |

