- Cup Bearing
- 3 1/8 in Outside Diameter
- 11/16 in Cup Width
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.06 in |
| Housing Shoulder Diameter - X (MAX) | 2.91 |
| Cup Width | 11/16 in |
| Housing Shoulder Diameter - Z (MAX) | 2.64 |
| Bearing Width | 1 in |
| Weight | 0.478 LB |
| EAN or UPC | 4547359533675 |

