- Cup Bearing
- 3 3/4 in Outside Diameter
- 7/8 in Cup Width
| Housing Fillet Radius [Max] | 0.09 in |
| Bearing Type | Cup |
| Housing Shoulder Diameter - X (MAX) | 3.43 |
| Cup Width | 7/8 in |
| Housing Shoulder Diameter - Z (MAX) | 3.27 |
| Material | Case Carburized Steel |
| Bearing Width | 1.094 in |
| Weight | 0.836 LB |
| EAN or UPC | 4547359533569 |

