- Cone Bearing
- 1 5/16 in Inside Diameter
- 0.948 in Cone Width
| Static Load Rating [Max] | 15100 lbf |
| Cone Width | 0.948 in |
| Material | Case Carburized Steel |
| Shaft Fillet Radius [Max] | 0.140 in |
| Shaft Shoulder Diameter - V (MIN) | 1.65 |
| Shaft Shoulder Diameter - U (MIN) | 2.01 |
| Bore Type | Round Bore |
| Dynamic Load Rating | 14700 lbf |
| Temperature Range [Max] | 250 °F |
| Factor | 0.9 |
| I.D. | 1 5/16 in |
| Bearing Type | Cone |
| Temperature Range [Min] | -40 °F |
| Load Center | -0.06 in |
| Weight | 0.767 LB |
| EAN or UPC | 4547359663945 |

