- Cone & Cup Bearing
- 3 1/16 in Inside Diameter
- 5 in Outside Diameter
- 1.221 in Width
| Bore Type | Round Bore |
| Factor | 1.43 |
| Bearing Type | Cone & Cup |
| Load Center | -0.11 in |
| Material | Case Carburized Steel |
| O.D. | 5 in |
| Cup No. | 42620 |
| Tolerance | Class 4 |
| Shaft Shoulder Diameter - V (MIN) | 3.35 |
| Width Across Cups | 1 |
| Inner Ring Width | 1.221 in |
| Static Load Rating [Max] | 48000 lbf |
| Shaft Shoulder Diameter - U (MIN) | 3.58 |
| Dynamic Load Rating | 32000 lbf |
| Outer Ring Width | 7/8 in |
| Enclosure | Open |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Max] | 250 °F |
| Inside Fillet Radius | 0.14 in |
| Cone No. | 42690 |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| Housing Shoulder Diameter - Z (MAX) | 4.49 |
| Housing Shoulder Diameter - X (MAX) | 4.76 |
| Fillet Radius | 0.13 in |
| No. of Rows | 1 |
| I.D. | 3 1/16 in |
| Weight | 3.06 LB |
| EAN or UPC | 4547359663938 |

