- Cone Bearing
- 3 in Inside Diameter
- 1.221 in Cone Width
| Bore Type | Round Bore |
| Static Load Rating [Max] | 48000 lbf |
| Material | Case Carburized Steel |
| Dynamic Load Rating | 32000 lbf |
| Temperature Range [Max] | 250 °F |
| I.D. | 3 in |
| Factor | 1.43 |
| Origin | Cones |
| Load Center | -0.11 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Bearing Type | Cone |
| Shaft Shoulder Diameter - U (MIN) | 3.54 |
| Temperature Range [Min] | -40 °F |
| Shaft Shoulder Diameter - V (MIN) | 3.31 |
| Cone Width | 1.221 in |
| Weight | 2.227 LB |
| EAN or UPC | 4547359533415 |

