- Cup Bearing
- 5 7/8 in Outside Diameter
- 0.969 in Cup Width
| Origin | Cups |
| Housing Shoulder Diameter - X (MAX) | 5.98 |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.13 in |
| Cup Width | 0.969 in |
| Bearing Width | 1 1/4 in |
| Weight | 1.085 LB |
| EAN or UPC | 4547359533408 |

