Skip to content Skip to navigation menu
Tapered Roller Bearing Cone

42381

Tapered Roller Bearing Cone
Item #100723603
  • Cone Bearing
  • 3 13/16 in Inside Diameter
  • 1.141 in Cone Width
Tapered Roller Bearing Cone
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cone Bearing
  • 3 13/16 in Inside Diameter
  • 1.141 in Cone Width
Bore Type Round Bore
Shaft Shoulder Diameter - V (MIN) 4.09
Series 42000
Origin Cones
I.D. 3 13/16 in
Cup Width N/A
Enclosure Open
Shaft Fillet Radius [Max] 0.140 in
Cone Type Single Cone
Cone Width 1.141 in
Tolerance Standard
Temperature Range [Max] 250 °F
O.D. N/A
Dynamic Load Rating 33500 lbf
Static Load Rating [Max] 54500 lbf
Material Case Carburized Steel
Bearing Type Cone
Temperature Range [Min] -40 °F
Shaft Shoulder Diameter - U (MIN) 4.33
Factor 1.22
Load Center 0.12 in
Weight 0.794 LB
EAN or UPC 4547359533354
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison