- Cone Bearing
- 3 11/16 in Inside Diameter
- 1.141 in Cone Width
| Static Load Rating [Max] | 54500 lbf |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Factor | 1.22 |
| Cone Width | 1.141 in |
| Load Center | 0.12 in |
| Shaft Shoulder Diameter - U (MIN) | 4.21 |
| Bearing Type | Cone |
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| Dynamic Load Rating | 33500 lbf |
| Shaft Fillet Radius [Max] | 0.120 in |
| Shaft Shoulder Diameter - V (MIN) | 4.02 |
| I.D. | 3 11/16 in |
| Weight | 2.758 LB |
| EAN or UPC | 4547359533330 |

