- Cone Bearing
- 3 5/8 in Inside Diameter
- 1.141 in Cone Width
| I.D. | 3 5/8 in |
| Dynamic Load Rating | 33500 lbf |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 54500 lbf |
| Bore Type | Round Bore |
| Enclosure | Open |
| O.D. | N/A |
| Shaft Fillet Radius [Max] | 0.140 in |
| Temperature Range [Max] | 250 °F |
| Tolerance | Standard |
| Factor | 1.22 |
| Shaft Shoulder Diameter - V (MIN) | 3.98 |
| Origin | Cones |
| Cup Width | N/A |
| Material | Case Carburized Steel |
| Cone Type | Single Cone |
| Series | 42000 |
| Cone Width | 1.141 in |
| Shaft Shoulder Diameter - U (MIN) | 4.21 |
| Bearing Type | Cone |
| Load Center | 0.12 in |
| Weight | 1.058 LB |
| EAN or UPC | 4547359302417 |

