- Cup Bearing
- 14 1/2 in Outside Diameter
- 2 1/2 in Cup Width
| Housing Fillet Radius [Max] | 0.13 in |
| Cup Width | 2 1/2 in |
| Material | Case Carburized Steel |
| Bearing Width | 3 5/8 in |
| Bearing Type | Cup |
| Weight | 30.203 LB |
| EAN or UPC | 4547359885460 |
| Housing Fillet Radius [Max] | 0.13 in |
| Cup Width | 2 1/2 in |
| Material | Case Carburized Steel |
| Bearing Width | 3 5/8 in |
| Bearing Type | Cup |
| Weight | 30.203 LB |
| EAN or UPC | 4547359885460 |