- Cone Bearing
- 1.575 in Inside Diameter
- 1.145 in Cone Width
| I.D. | 1.575 in |
| Tolerance | Standard |
| Bore Type | Round Bore |
| Cone Width | 1.145 in |
| Cup Width | N/A |
| Load Center | -0.36 in |
| Temperature Range [Min] | -40 °F |
| Series | 415 |
| Dynamic Load Rating | 21500 lbf |
| Cone Type | Single Cone |
| Shaft Shoulder Diameter - U (MIN) | 2.05 |
| O.D. | N/A |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - V (MIN) | 1.81 |
| Enclosure | Open |
| Factor | 2.28 |
| Bearing Type | Cone |
| Material | Case Carburized Steel |
| Static Load Rating [Max] | 24100 lbf |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 0.140 in |
| Weight | 1.065 LB |
| EAN or UPC | 4547359533286 |

