- Cone Bearing
- 1 1/2 in Inside Diameter
- 1.145 in Cone Width
| I.D. | 1 1/2 in |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 21500 lbf |
| Cone Width | 1.145 in |
| Shaft Shoulder Diameter - U (MIN) | 2.01 |
| Shaft Shoulder Diameter - V (MIN) | 1.75 |
| Factor | 2.28 |
| Bearing Type | Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Load Center | -0.36 in |
| Static Load Rating [Max] | 24100 lbf |
| Material | Case Carburized Steel |
| Weight | 1.159 LB |
| EAN or UPC | 4547359533279 |

