- Cone Bearing
- 1 1/8 in Inside Diameter
- 0.955 in Cone Width
| Cone Width | 0.955 in |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - V (MIN) | 1.44 |
| Dynamic Load Rating | 13000 lbf |
| Temperature Range [Min] | -40 °F |
| Load Center | -0.15 in |
| Origin | Cones |
| I.D. | 1 1/8 in |
| Material | Case Carburized Steel |
| Bearing Type | Cone |
| Shaft Fillet Radius [Max] | 0.190 in |
| Factor | 1 |
| Static Load Rating [Max] | 12500 lbf |
| Bore Type | Round Bore |
| Shaft Shoulder Diameter - U (MIN) | 1.89 |
| Weight | 0.685 LB |
| EAN or UPC | 4547359533224 |

