- Tapered Double Outer Bearing
- 101.6 mm Inside Diameter
- 260.35 mm Outside Diameter
- 133.35 mm Width
| Inner Ring Width | 136.525 mm |
| Tolerance | Class 0 |
| O.D. | 260.35 mm |
| Material | Case Carburized Steel |
| Dynamic Load Rating | 171000 lbf |
| Oil Hole | w/o Oil Hole |
| Inside Fillet Radius | 8 mm |
| Static Load Rating [Max] | 274000 lbf |
| Temperature Range [Max] | 250 °F |
| Enclosure | Double Shielded |
| I.D. | 101.6 mm |
| No. of Rows | 2 |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 3.3 mm |
| Bearing Type | Tapered Double Outer |
| Bore Type | Round Bore |
| Width Across Cups | 136.525 |
| Inch/Metric | Metric |
| Outer Ring Width | 133.35 mm |
| Weight | 93.145 LB |
| EAN or UPC | 4547359885927 |

