- Cone & Cup Bearing
- 2 5/8 in Inside Diameter
- 4.468 in Outside Diameter
- 0.923 in Width
| Bore Type | Round Bore |
| Static Load Rating [Max] | 27700 lbf |
| Housing Shoulder Diameter - X (MAX) | 4.09 |
| Width Across Cups | 0.866 |
| Outer Ring Width | 0.741 in |
| Tolerance | Class 2 |
| Load Center | -0.09 in |
| Temperature Range [Min] | -40 °F |
| I.D. | 2 5/8 in |
| No. of Rows | 1 |
| Cone No. | 395CS |
| Oil Hole | w/o Oil Hole |
| Bearing Type | Cone & Cup |
| Inside Fillet Radius | 0.14 in |
| Shaft Shoulder Diameter - U (MIN) | 3.11 |
| O.D. | 4.468 in |
| Enclosure | Open |
| Housing Shoulder Diameter - Z (MAX) | 3.98 |
| Inch/Metric | Inch |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - V (MIN) | 2.87 |
| Cup No. | 394CS |
| Material | Case Carburized Steel |
| Factor | 1.49 |
| Inner Ring Width | 0.923 in |
| Fillet Radius | 0.05 in |
| Dynamic Load Rating | 20200 lbf |
| Weight | 0.0 LB |
| EAN or UPC | 4547359298277 |

