NTN Bearing Corp.
39590/39520DB+3#03
Tapered Roller Bearing TS Assembly + Spacer Set
Item #103647317
- Tapered Single Assembly + Spacer Bearing
- 2 5/8 in Inside Diameter
- 4 7/16 in Outside Diameter
- 2.675 in Width
| Material | Through Hardened Steel |
| Oil Hole | w/o Oil Hole |
| Static Load Rating [Max] | 50000 lbf |
| Outer Ring Width | 15/16 in |
| Factor | 1.77 |
| Bore Type | Round Bore |
| Cup No. | 39520DB |
| I.D. | 2 5/8 in |
| Enclosure | Open |
| Inner Ring Width | 1 3/16 in |
| Inside Fillet Radius | 0.14 in |
| O.D. | 4.4375 in |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 34500 lbf |
| Tolerance | Class 4 |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Inch |
| Bearing Type | Tapered Single Assembly + Spacer |
| No. of Rows | 2 |
| Cone No. | 39590 |
| Weight | 5.512 LB |
| EAN or UPC | 4547359814880 |
