- Cone Bearing
- 2 1/8 in Inside Diameter
- 1 3/16 in Cone Width
| Load Center | -0.26 in |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Cone Width | 1 3/16 in |
| Dynamic Load Rating | 34500 lbf |
| Shaft Shoulder Diameter - U (MIN) | 2.76 |
| Factor | 1.77 |
| Material | Case Carburized Steel |
| Shaft Fillet Radius [Max] | 0.140 in |
| Origin | Cones |
| Static Load Rating [Max] | 50000 lbf |
| Bearing Type | Cone |
| I.D. | 2 1/8 in |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - V (MIN) | 2.52 |
| Weight | 2.551 LB |
| EAN or UPC | 4547359298345 |

