- Cup Bearing
- 4.468 in Outside Diameter
- 0.741 in Cup Width
| Housing Shoulder Diameter - Z (MAX) | 3.98 |
| Cup Width | 0.741 in |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 4.09 |
| Bearing Width | 0.866 in |
| Housing Fillet Radius [Max] | 0.05 in |
| Bearing Type | Cup |
| Origin | Cups |
| Weight | 0.772 LB |
| EAN or UPC | 4547359298208 |

