- Cup Bearing
- 4.331 in Outside Diameter
- 0.741 in Cup Width
| Housing Shoulder Diameter - X (MAX) | 4.09 |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Type | Cup |
| Cup Width | 0.741 in |
| Housing Shoulder Diameter - Z (MAX) | 3.9 |
| Origin | Cups |
| Bearing Width | 0.866 in |
| Material | Case Carburized Steel |
| Weight | 0.624 LB |
| EAN or UPC | 4547359532807 |

