- Cup Bearing
- 4.331 in Outside Diameter
- 0.741 in Cup Width
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Cup Width | 0.741 in |
| Housing Fillet Radius [Max] | 0.05 in |
| Weight | 0.642 LB |
| EAN or UPC | 4547359298185 |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Cup Width | 0.741 in |
| Housing Fillet Radius [Max] | 0.05 in |
| Weight | 0.642 LB |
| EAN or UPC | 4547359298185 |