- Cup Bearing
- 4 1/8 in Outside Diameter
- 5/8 in Cup Width
| Housing Shoulder Diameter - Z (MAX) | 3.78 |
| Bearing Type | Cup |
| Origin | Cups |
| Bearing Width | 0.844 in |
| Cup Width | 0.625 in |
| Housing Shoulder Diameter - X (MAX) | 3.94 |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.08 in |
| Weight | 0.476 LB |
| EAN or UPC | 4547359532814 |

