- Cup Bearing
- 4.331 in Outside Diameter
- 0.866 in Cup Width
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.03 in |
| Origin | Cups |
| Bearing Width | 0.866 in |
| Material | Case Carburized Steel |
| Cup Width | 0.866 in |
| Weight | 0.622 LB |
| EAN or UPC | 4547359532777 |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.03 in |
| Origin | Cups |
| Bearing Width | 0.866 in |
| Material | Case Carburized Steel |
| Cup Width | 0.866 in |
| Weight | 0.622 LB |
| EAN or UPC | 4547359532777 |