- Cup Bearing
- 4 7/16 in Outside Diameter
- 1 1/16 in Cup Width
| Housing Shoulder Diameter - Z (MAX) | 3.86 |
| Housing Fillet Radius [Max] | 0.13 in |
| Housing Shoulder Diameter - X (MAX) | 4.17 |
| Cup Width | 1.0625 in |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Bearing Width | 1.3125 in |
| Origin | Cups |
| Weight | 1.141 LB |
| EAN or UPC | 4547359532753 |

