- Cone Bearing
- 2 3/16 in Inside Diameter
- 1.034 in Cone Width
| Load Center | -0.12 in |
| I.D. | 2 3/16 in |
| Dynamic Load Rating | 17500 lbf |
| Factor | 1.88 |
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Shaft Fillet Radius [Max] | 0.090 in |
| Bearing Type | Cone |
| Static Load Rating [Max] | 21700 lbf |
| Cone Width | 1.034 in |
| Temperature Range [Min] | -40 °F |
| Weight | 1.021 LB |
| EAN or UPC | 4547359663921 |

