- Cone & Cup Bearing
- 2.265 in Inside Diameter
- 3 7/8 in Outside Diameter
- 0.864 in Width
| Inch/Metric | Inch |
| Cone No. | 388A |
| Housing Shoulder Diameter - X (MAX) | 3.62 |
| Inside Fillet Radius | 0.14 in |
| Dynamic Load Rating | 18500 lbf |
| Bearing Type | Cone & Cup |
| Fillet Radius | 0.03 in |
| Housing Shoulder Diameter - Z (MAX) | 3.54 |
| Shaft Shoulder Diameter - U (MIN) | 2.72 |
| Outer Ring Width | 0.702 in |
| Temperature Range [Max] | 250 °F |
| Oil Hole | w/o Oil Hole |
| Cup No. | 382 |
| Static Load Rating [Max] | 23600 lbf |
| Load Center | -0.12 in |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Tolerance | Class 4 |
| O.D. | 3.875 in |
| No. of Rows | 1 |
| Material | Case Carburized Steel |
| Enclosure | Open |
| I.D. | 2.265 in |
| Shaft Shoulder Diameter - V (MIN) | 2.48 |
| Width Across Cups | 0.827 |
| Factor | 1.69 |
| Inner Ring Width | 0.864 in |
| Weight | 1.35 LB |
| EAN or UPC | 4547359532630 |

