- Cone & Cup Bearing
- 1 5/8 in Inside Diameter
- 3 3/8 in Outside Diameter
- 1 3/16 in Width
| Inside Fillet Radius | 0.14 in |
| I.D. | 1 5/8 in |
| No. of Rows | 1 |
| Temperature Range [Max] | 250 °F |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Min] | -40 °F |
| Load Center | -0.32 in |
| Inch/Metric | Inch |
| Outer Ring Width | 15/16 in |
| Tolerance | Class 4 |
| Static Load Rating [Max] | 29700 lbf |
| Width Across Cups | 1 |
| Inner Ring Width | 1 3/16 in |
| Fillet Radius | 0.13 in |
| O.D. | 3.375 in |
| Cup No. | 3820 |
| Bearing Type | Cone & Cup |
| Housing Shoulder Diameter - Z (MAX) | 2.87 |
| Factor | 1.49 |
| Dynamic Load Rating | 23600 lbf |
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| Cone No. | 3877 |
| Enclosure | Open |
| Housing Shoulder Diameter - X (MAX) | 3.19 |
| Weight | 1.737 LB |
| EAN or UPC | 4547359532579 |

